Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Transistors, PS Series
PS21267-AP
Mitsubishi Transistors, PS Series
MFG Item Number
PS21267-AP
This item cannot be canceled or returned
Description
- Flat Base Type
- Insulated Package
- UL Recognized
Specifications
Specifications
| Manufacturer Part Number |
PS21267-AP |
| Manufacturer |
Mitsubishi |
| Product Series |
PS |
| Family Series |
Mitsubishi Transistors, PS Series |
| Description |
DIPIPM DUAL-IN-LINE |
| Ic |
30 A |
| Vces |
600 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS21267-AP
Mitsubishi Transistors, PS Series