The store will not work correctly when cookies are disabled.
PSG5MRKT5724-1.5M
Turck Cordsets, DeviceNet Series
In stock
Item Number
PSG5MRKT5724-1.5M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, DeviceNet Series
DeviceNet Series Information
- Cables that meet the requirements of the ODVA
- PLTC rated cable
- Available in thin, mid, and thick styles
- 7/8 and M12 connectors
- Rated up to 9 Amps and 600 Volts
- IP67/IP69K rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-41497 |
Item Number |
PSG5MRKT5724-1.5M |
Manufacturer |
Turck |
Product Series |
DeviceNet |
Family Series |
Turck Cordsets, DeviceNet Series |
Cable Type |
AWM, PVC |
Number of Pins |
5 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
30 V |
Cable Color |
Gray |
Current Rating |
3 A |
Connector Size |
M12 x 1.00 to M8 x 1.00 |
Length |
1.5 m |
Connector Class |
Micro (M12), Nano (M8) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
Drain Wire/Foil |
Number of Wires |
5 |
Number of Keys |
1 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-80 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M8 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
0.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved