Series Information
| Manufacturer Part Number | PSL-1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Lockout/Tagout |
| Description | The PSL-1 Hasp allows energy sources to be locked out quickly and easily by more than one worker for group lockout applications. The Hasp supports 6 locks. Zinc-plated steel with vinyl coating. 1.62 x 4.62 41.1 mm x 117.3 mm. Jaw diameter 1 25.4 mm. |
| Lockout-Tagout | Lockout Hasp |
| Color | Red |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.215 lbs |