Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSL-MLDC200T
MFG Item Number
PSL-MLDC200T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PSL-MLDC200T |
| Manufacturer |
Panduit |
| Family Series |
Panduit Lockout/Tagout |
| Description |
200.00' 61.0m nylon coated high temperature rating galvanized steel cable on roll without loophole cable only. |
| Color |
Red |
| Material |
Galvanized Steel |
| Length |
200 ' |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
PSL-MLDC200T
Panduit Lockout/Tagout