PSPT2RB10
Functional Devices Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSPT2RB10

Functional Devices Power Supplies

PSPT2RB10

Functional Devices Power Supplies
Enclosed Power Control Cntr 10A
MFG Item Number
PSPT2RB10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
PSPT2RB10
Enclosed Power Control Cntr 10A

Series Information

Specifications

Specifications
Family Series Functional Devices Power Supplies
Manufacturer Functional Devices
Manufacturer Part Number PSPT2RB10
Description Enclosed Power Control Cntr 10A Breaker/Switch 120Vac 2 outlets, terminals
Type Power Control Center
Approvals CE, UL
Net Weight 0.49 lbs
Gross Weight 0.61 lbs