Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Transistors, PS Series
PSS20S71F6
Mitsubishi Transistors, PS Series
Mini DIPIPM Version 6 6-PAC
MFG Item Number
PSS20S71F6
This item cannot be canceled or returned
Description
Mini DIPIPM Version 6 6-PAC
- Flat Base Type
- Insulated Package
- UL Recognized
Specifications
Specifications
| Manufacturer Part Number |
PSS20S71F6 |
| Manufacturer |
Mitsubishi |
| Product Series |
PS |
| Family Series |
Mitsubishi Transistors, PS Series |
| Description |
Mini DIPIPM Version 6 6-PAC |
| Ic |
20 A |
| Vces |
600 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSS20S71F6
Mitsubishi Transistors, PS Series