Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT2MK-A-P
ACCELL Timer5,10,20,30,60ChangeKit2_A
MFG Item Number
PT2MK-A-P
This item cannot be canceled or returned
Description
ACCELL Timer5,10,20,30,60ChangeKit2_A
Specifications
Specifications
| Manufacturer Part Number |
PT2MK-A-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Accell minute timer 5, 10, 20, 30, 60, Almond |
| Type |
Color change kit |
| Color |
Almond |
| Comments |
Accell minute timer (5, 10, 20, 30, 60) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |