Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT3HK-BK-P
ACCELL Timer2,4,8,12,24ChangeKit3_BK
MFG Item Number
PT3HK-BK-P
This item cannot be canceled or returned
Description
ACCELL Timer2,4,8,12,24ChangeKit3_BK
Specifications
Specifications
| Manufacturer Part Number |
PT3HK-BK-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Acell hour timer 2, 4, 8, 12, 24, Black |
| Type |
Color change kit |
| Color |
Black |
| Comments |
Acell hour timer (2, 4, 8, 12, 24) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT3HK-BK-P
Eaton Switches