Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT5MK-LA-P
ACCELL Timer1,10,15,20,30ChangeKit5_LA
MFG Item Number
PT5MK-LA-P
This item cannot be canceled or returned
Description
ACCELL Timer1,10,15,20,30ChangeKit5_LA
Specifications
Specifications
| Manufacturer Part Number |
PT5MK-LA-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton minute timer color change kit 5, Aspire minute timer 1, 10, 15, 20, 30, Light almond |
| Type |
Change kit 5 |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT5MK-LA-P
Eaton Switches