PTF60500LG230
Hammond Manufacturing Enclosures, PTF GEN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTF60500LG230

Hammond Manufacturing Enclosures, PTF GEN4 Series

PTF60500LG230

Hammond Manufacturing Enclosures, PTF GEN4 Series
TOP MOUNT 149CFM T12
MFG Item Number
PTF60500LG230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PTF GEN4 Series
Item #
PTF60500LG230
TOP MOUNT 149CFM T12

PTF GEN4 Series Information

Specifications

Specifications
Manufacturer Part Number PTF60500LG230
Manufacturer Hammond Manufacturing
Product Series PTF GEN4
Family Series Hammond Manufacturing Enclosures, PTF GEN4 Series
Description TOP MOUNT 149CFM T12
Accessory Type Filter Fan
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Approvals cULus
Comments 230 VAC
Net Weight 14 lbs
Gross Weight 1 lb
Alternatives
11685101055
11685101055
Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series