PTL-30-427
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-30-427

Brady Labels, PTL Series
In stock
Item Number
PTL-30-427
MFG Item Number
18422
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTL Series
Item #
PTL-30-427
Label, 250/RL, 0.750in.x1.500in.,

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 1.5 "
Label Width 0.75 "
Manufacturer Part Number 18422
Item Number PTL-30-427
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 0.750 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Voice/Data Application Communications Cables
Panel Application Wire & Cable Marking
Cable Type 4 Pair UTP, Cat 5
Max Characters Per Line 18
Max Lines of Print 5
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals UL
Net Weight 0.145 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved