Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV14-P47B-3K
Reel Smart PV14-P47B-3K Pin Terminal, B
MFG Item Number
PV14-P47B-3K
This item cannot be canceled or returned
Description
Reel Smart PV14-P47B-3K Pin Terminal, B
Specifications
Specifications
| Manufacturer Part Number |
PV14-P47B-3K |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Panduit PV14-P47B-3K Vinyl Insulated Pin Terminal |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
221 °F |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
PV14-P47B-3K
Panduit Terminals