Series Information
| Manufacturer Part Number | PVT-98 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Write-on safety tag, 3.00 W x 5.75 H, danger header, 'This tag lock to be removed only by person shown on back' legend, semi-rigid vinyl, red striped and black/white, 5 tags and ties/package. |
| Material Type | Vinyl |
| Material Description | Semi-Rigid |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | This Tag And Lock To Be Removed Only By Person Shown On Back |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.125 lbs |