QAA2220.FWSN
Siemens Building Technologies HVAC Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QAA2220.FWSN

Siemens Building Technologies HVAC Sensors

QAA2220.FWSN

Siemens Building Technologies HVAC Sensors
RTS, NI 1K @ 0C, F-F, SIEMENS LOGO
MFG Item Number
QAA2220.FWSN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
QAA2220.FWSN
RTS, NI 1K @ 0C, F-F, SIEMENS LOGO

Series Information

Specifications

Specifications
Manufacturer Part Number QAA2220.FWSN
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Sensors
Description RTS, NI 1K @ 0C, F-F, SIEMENS LOGO
Application Indoor
Output 1 kOhm RTD
Operating Temperature 32-122 °F
Function Temperature
Display LCD
Net Weight 0 lbs
Gross Weight 0 lbs