Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors
QAA22SS.EWSN
Siemens Building Technologies HVAC Sensors
MFG Item Number
QAA22SS.EWSN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
QAA22SS.EWSN |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Sensors |
| Description |
RTS, 0-10 VOLT, SL |
| Application |
Indoor |
| Output |
0-10 V, 4-20 mA |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.38 lbs |
QAA22SS.EWSN
Siemens Building Technologies HVAC Sensors