Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors
QAP1030.200
Siemens Building Technologies HVAC Sensors
Cable TEMP Sensor, NTC 10K OHM TYP
MFG Item Number
QAP1030.200
This item cannot be canceled or returned
Description
Cable TEMP Sensor, NTC 10K OHM TYP
Specifications
Specifications
| Manufacturer Part Number |
QAP1030.200 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Sensors |
| Description |
Cable TEMP Sensor, NTC 10K OHM TYP 2, |
| Application |
Surface |
| Operating Temperature |
-13-203 °F |
| Function |
Temperature |
| Display |
No Display |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |
QAP1030.200
Siemens Building Technologies HVAC Sensors