Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Sensors
QAP22
Siemens Building Technologies HVAC Sensors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
QAP22 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Sensors |
| Description |
Cable TEMP.Sensor |
| Application |
Surface |
| Operating Temperature |
-13-203 °F |
| Function |
Temperature |
| Display |
No Display |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
QAP22
Siemens Building Technologies HVAC Sensors