Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
QBL32000S22LW
Square D Circuit Breakers
Powerpact Q Automatic Molded Case
Item Number
QBL32000S22LW
This item cannot be canceled or returned
Description
Powerpact Q Automatic Molded Case
Specifications
Specifications
| Manufacturer Part Number |
634861 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Powerpact Q Automatic Molded Case Switch, 3-Pole, 10 Ka, 240 V, 225 A |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
QBL32000S22LW
Square D Circuit Breakers