QD300X150HW
ABB Wire Duct, Q-Duct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QD300X150HW

ABB Wire Duct, Q-Duct Series
In stock
Item Number
QD300X150HW
MFG Item Number
QD300X150HW
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wire Duct, Q-Duct Series
Item #
QD300X150HW
DUCT, WHITE, 80x40mmX2M, HIGH DENSIT

Q-Duct Series Information

  • 1/2" x 1/2" thru 6" x 4" (w x h)
  • Standard and High Density Duct
  • Covers Included
  • Gray and White Colors
  • 1000 VAC/1500 VDC Rated Voltage
ABB offers Q‑Duct, a wide variety of wire duct and accessories. Bases are available in six different width sizes and heights from .67" to 3.94" (17mm to 100mm). Top profile of the ribs of all wiring duct have been redesigned to make the cover easier to open and close. The new rounded shape prevents abrasions to the installer's hands. The scoreline at the base of each finger enables a clean break to create an opening to run wires through. ABB wiring duct is used in applications with rated voltage of up to 1000 VAC and 1500 VDC.

Videos

Specifications

Specifications
Height (Approx. mm) 38 mm
Height (exact in.) 1.57 "
Slot Width 0.16 "
Width (Approx. mm) 76 mm
Width (exact in.) 3.15 "
Ships Factory Direct No
Manufacturer Part Number QD300X150HW
Item Number QD300X150HW
Manufacturer ABB
Product Series Q-Duct
Family Series ABB Wire Duct, Q-Duct Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Approvals UL
Net Weight 1.409 lbs
Gross Weight 1.409 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved