QD400X150SW
ABB Wire Duct, Q-Duct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QD400X150SW

ABB Wire Duct, Q-Duct Series
In stock
Item Number
QD400X150SW
MFG Item Number
QD400X150SW
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wire Duct, Q-Duct Series
Item #
QD400X150SW
DUCT, WHITE, 100x40mmX2M, STD SLOTTE

Q-Duct Series Information

  • 1/2" x 1/2" thru 6" x 4" (w x h)
  • Standard and High Density Duct
  • Covers Included
  • Gray and White Colors
  • 1000 VAC/1500 VDC Rated Voltage
ABB offers Q‑Duct, a wide variety of wire duct and accessories. Bases are available in six different width sizes and heights from .67" to 3.94" (17mm to 100mm). Top profile of the ribs of all wiring duct have been redesigned to make the cover easier to open and close. The new rounded shape prevents abrasions to the installer's hands. The scoreline at the base of each finger enables a clean break to create an opening to run wires through. ABB wiring duct is used in applications with rated voltage of up to 1000 VAC and 1500 VDC.

Videos

Specifications

Specifications
Width (exact in.) 3.94 "
Width (Approx. mm) 102 mm
Height (Approx. mm) 38 mm
Slot Width 0.31 "
Height (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number QD400X150SW
Item Number QD400X150SW
Manufacturer ABB
Product Series Q-Duct
Family Series ABB Wire Duct, Q-Duct Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Nominal Height 1.5 "
Nominal Width 4 "
Approvals UL
Net Weight 1.9788 lbs
Gross Weight 1.9788 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved