Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R0604

Wiegmann Wireway

R0604

Wiegmann Wireway
Wireway Reducer Fitting, Gray Steel
MFG Item Number
R0604
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
R0604
Wireway Reducer Fitting, Gray Steel

Series Information

Specifications

Specifications
Manufacturer Part Number R0604
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wireway Reducer Fitting, Gray Steel
Composition Steel
Style Reducer
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals CAS, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
CWCRD64
CWCRD64
Hammond Manufacturing Wireway, CWCRD Series
CWRD64
CWRD64
Hammond Manufacturing Wireway, CWRD Series