R1.310.1150.0
Wieland Safety Switches, SIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.310.1150.0

Wieland Safety Switches, SIN Series

R1.310.1150.0

Wieland Safety Switches, SIN Series
Safety Limit Switch SIN 1150
MFG Item Number
R1.310.1150.0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SIN Series
Item #
R1.310.1150.0
Safety Limit Switch SIN 1150

SIN Series Information

  • Flexible use with 4 Horizontal or 4 Vertical Actuating Directions
  • Dust‑ and Water‑Proof Housing
  • Locking Force, 1500 N
The mechanical safety switches in the SIN series are suitable for the secure locking (guard locking) of safety doors until a hazardous machine process has ended. The safety switches have two independent contact blocks which reflect the position of the actuator on the one hand and the position of the guard locking on the other.

Specifications

Specifications
Manufacturer Part Number R1.310.1150.0
Manufacturer Wieland
Product Series SIN
Family Series Wieland Safety Switches, SIN Series
Description Safety Limit Switch SIN 1150
Solenoid Interlocking Yes
Guard Locking Type Current Unlocks (Closed Circuit)
Switch Contacts 1NC/1NO + 1NC/1NO
Voltage 24 VAC, 24 VDC
Holding Force 1,500 N
Extraction Force 27 N
Connection Type Screw Terminals
Protection Rating IP67
Net Weight 0.725 lbs
Gross Weight 0.965 lbs