Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.310.9004.0
Safety Limit Switch SIN 9004
MFG Item Number
R1.310.9004.0
This item cannot be canceled or returned
Description
Safety Limit Switch SIN 9004
Specifications
Specifications
| Manufacturer Part Number |
R1.310.9004.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Safety Switches |
| Description |
Safety Limit Switch SIN 9004 |
| Comments |
Actuator |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.195 lbs |
R1.310.9004.0
Wieland Safety Switches