Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
R1036HCC
Eaton's B-Line series Enclosures
MFG Item Number
78205118225
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205118225 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Nominal Height |
22 " |
| Nominal Width |
36 " |
| Nominal Depth |
6 " |
| Number of Rails |
4 |
| NEMA Rating |
NEMA 3R |
| Wire Size Range |
4 AWG |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1036HCC
Eaton's B-Line series Enclosures