Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, TPSSC Series
R149-025-501
Hammond Manufacturing Enclosures, TPSSC Series
Command Fitting - Bottom Mount
MFG Item Number
R149-025-501
This item cannot be canceled or returned
Description
Command Fitting - Bottom Mount
Specifications
Specifications
| Manufacturer Part Number |
R149-025-501 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
TPSSC |
| Family Series |
Hammond Manufacturing Enclosures, TPSSC Series |
| Description |
Command Fitting - Bottom Mount Coupling |
| Accessory Type |
Coupling |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Bottom Mounting |
| Net Weight |
1.5 lbs |
| Gross Weight |
2 lbs |
R149-025-501
Hammond Manufacturing Enclosures, TPSSC Series