Series Information
| Manufacturer Part Number | R215088 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D Fuse-link gG Size DII 500VAC 500VDC 63A Color code Copper |
| Fuse Type | Bottle Type D (Diazed) |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.114 lbs |