Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R218193

Mersen Fuses

R218193

Mersen Fuses
Cylindrical fuse-link aM 8x32 IEC
MFG Item Number
R218193
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
R218193
Cylindrical fuse-link aM 8x32 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number R218193
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 8x32 IEC 400VAC 2A
Fuse Type IEC Ferrule Type
Net Weight 0.0088 lbs
Gross Weight 0.01 lbs