Series Information
| Manufacturer Part Number | R2P |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The 2-Post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 84 inch tall rack accepts 19-inch wide equipment with mounting rails that have 12-24 EIA universal mounting hole spacing, and printed numbering |
| Accessory Type | Two Post Rack |
| Material | Aluminum |
| Composition | Metallic |
| Nominal Width | 20 " |
| Nominal Depth | 3 " |
| Net Weight | 28 lbs |
| Gross Weight | 28 lbs |