R30A1STHQ
Marathon Special Products Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R30A1STHQ

Marathon Special Products Fuseblocks & Holders

R30A1STHQ

Marathon Special Products Fuseblocks & Holders
Fuse Holders
MFG Item Number
R30A1STHQ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
R30A1STHQ
Fuse Holders

Series Information

Specifications

Specifications
Manufacturer Part Number R30A1STHQ
Manufacturer Marathon Special Products
Family Series Marathon Special Products Fuseblocks & Holders
Description Fuse Holders
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Class R
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs