Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R330042

Carbone Ferraz Fuses

R330042

Carbone Ferraz Fuses
FUSE, 315A, 660VAC, TYPE URB
MFG Item Number
R330042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
R330042
FUSE, 315A, 660VAC, TYPE URB

Series Information

Specifications

Specifications
Manufacturer Part Number R330042
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 315A, 660VAC, TYPE URB DIN 43653-00C, 80MM C-C W/O INDICATOR
Fuse Type Semiconductor
Current Rating 315 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C330029
C330029
Carbone Ferraz Fuses