Series Information
| Manufacturer Part Number | 55729 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | R4400 Printer Ribbon, Roll of 984', Green, 3.27 W |
| Background Color | Green |
| Special Properties | Heat, Scratch and Solvent- Resistant |
| Label Width | 3.27 " |
| Recommended Printer(s) | BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight | 0 lbs |
| Gross Weight | 0.505 lbs |