Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
R51614
Cully-Minerallac Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
R51614 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
FLANGE CLAMP ASSEMBLY |
| Type |
Side Mount Flange Clamp |
| For Use With |
Plain Rod |
| Mounting |
Clamp |
| Beam Flange Thickness |
5/16-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R51614
Cully-Minerallac Mechanical Support