Series Information
| Manufacturer Part Number | R56-1SL |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | R56-1SL ENCODER |
| Incremental Channels | Single |
| Indexed (Marker) | No |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 24.7-27.3 VDC |
| Output Type | Analog |
| Termination | Connector |
| Mating Connector | 10 Pin |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Unidirectional |
| Commutating | Analog |
| Sensing | Absolute |
| Bearings | Yes |
| Operating Temperature | -40-120 °C |
| Mounting | Shafted |
| Protection Rating | IP65 |
| Net Weight | 9.26 lbs |
| Gross Weight | 11.14 lbs |