R70-5D1-5
NTE Electronics Relays, R70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R70-5D1-5

NTE Electronics Relays, R70 Series

R70-5D1-5

NTE Electronics Relays, R70 Series
RELAY, SPDT, 1A, 5VDC, PCB MNT
MFG Item Number
R70-5D1-5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R70 Series
Item #
R70-5D1-5
RELAY, SPDT, 1A, 5VDC, PCB MNT

R70 Series Information

  • 3~24 VDC Coils
  • 1 Amp Contacts
  • SPDT Contacts
  • High Sensitivity
  • PC Mount
These subminiature PC mount relays are widely used in security, computers and telecommunication and office automation equipment.

  • .100 Pin Spacing
  • Fully Sealed
  • Compact Size
  • Low Power Consumption

Specifications

Specifications
Manufacturer Part Number R70-5D1-5
Manufacturer NTE Electronics
Product Series R70
Family Series NTE Electronics Relays, R70 Series
Description RELAY, SPDT, 1A, 5VDC, PCB MNT
Coil Voltage 5 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 6 VDC
Current Rating 1 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.005 lbs
Gross Weight 0.015 lbs