Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R8806P101C

Intermatic Relays

R8806P101C

Intermatic Relays
NEMA 3R - Plastic Case 250 V DPST
MFG Item Number
R8806P101C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
R8806P101C
NEMA 3R - Plastic Case 250 V DPST

Series Information

Specifications

Specifications
Manufacturer Part Number R8806P101C
Manufacturer Intermatic
Family Series Intermatic Relays
Description NEMA 3R - Plastic Case 250 V DPST 25 Amp
Operation Time Switch
Contacts 2NO
Mounting Panel
Adjustment Operator Dial
Timing Range 12 Min-20 Hrs, 45 Min
Max Time 14 Days
AC Voltage 208-277 VAC
Contact Rating 25 A
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 2.8752 lbs
Gross Weight 2.88 lbs