Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
R91614T
Cully-Minerallac Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
R91614T |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
FLANGE CLAMP ASSEMBLY |
| Type |
Rod to Beam Assembly |
| For Use With |
Threaded Rod |
| Mounting |
Clamp |
| Capacity |
160 lbs |
| Beam Flange Thickness |
9/16-3/4 " |
| Threaded Rod Size |
1/4-20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R91614T
Cully-Minerallac Mechanical Support