Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAF10WH-X

Panduit Raceways

RAF10WH-X

Panduit Raceways
Surface Raceway, LD10 Low Voltage Right
MFG Item Number
RAF10WH-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
RAF10WH-X
Surface Raceway, LD10 Low Voltage Right

Series Information

Specifications

Specifications
Manufacturer Part Number RAF10WH-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The Right Angle Fitting is a one-piece raceway fitting designed to transition your raceway around a corner. This raceway fitting is made to be used with the LD10 raceway. It is a snap-on installation. It measures 2.5” in length. It is constructed with
Material Non-Metallic
Color White
Approvals UL
Net Weight 0.265 lbs
Gross Weight 0.265 lbs