Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAFC10IW-X

Panduit Raceways

RAFC10IW-X

Panduit Raceways
Surface Raceway, LD10/LDPH10 Right Angle
MFG Item Number
RAFC10IW-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
RAFC10IW-X
Surface Raceway, LD10/LDPH10 Right Angle

Series Information

Specifications

Specifications
Manufacturer Part Number RAFC10IW-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The Right Angle Fitting is a one-piece raceway fitting designed to transition your raceway around a corner. This raceway fitting is made to be used with the LD10/LDPH10 raceway. It is a snap-on installation. It measures 2.5” in length. It is constructed
Material Non-Metallic
Color Off White
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs