Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAFC3IW-X

Panduit Raceways

RAFC3IW-X

Panduit Raceways
Surface Raceway, LD3/LDPH3 Right Angle,
MFG Item Number
RAFC3IW-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
RAFC3IW-X
Surface Raceway, LD3/LDPH3 Right Angle,

Series Information

Specifications

Specifications
Manufacturer Part Number RAFC3IW-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LD5 raceway and features a snap-on installation. It meets TIA/EIA Standards,
Material Non-Metallic
Color Off White
Approvals UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs