Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAFX10IW-X

Panduit Raceways

RAFX10IW-X

Panduit Raceways
Surface Raceway, LDPH10 Power Rated Righ
MFG Item Number
RAFX10IW-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
RAFX10IW-X
Surface Raceway, LDPH10 Power Rated Righ

Series Information

Specifications

Specifications
Manufacturer Part Number RAFX10IW-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The right angle fitting is a one-piece raceway fitting designed to transition your raceway around a corner. This raceway fitting is made to be used with the LDPH10 raceway. It is a snap-on installation. It measures 2.5” in length. It is constructed with
Material Non-Metallic
Color Off White
Approvals UL
Net Weight 1.195 lbs
Gross Weight 1.07 lbs