Series Information
| Manufacturer Part Number | RAFX5IW-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LDPH5 raceway and features a snap-on installation. It meets TIA/EIA Standards, |
| Material | Non-Metallic |
| Color | Off White |
| Approvals | UL |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.631 lbs |