Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | RAIO-01-KIT |
| Description | The analog I/O extension module offers two unipolar current 04 to 20 mA or bipolar voltage +/-02 to 0 V or +/-0 to 2 V inputs and two unipolar current 04-20 mA outputs. Analog unipolar inputs are 12 bit resolution. Bipolar inputs are 11 bit |
| Accessory Type | Extension Module |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.32 lbs |