RANY-620-9-D
Catamount, a T & B Brand Cable Clamps, RANY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RANY-620-9-D

Catamount, a T & B Brand Cable Clamps, RANY Series

RANY-620-9-D

Catamount, a T & B Brand Cable Clamps, RANY Series
CABLE CLIP ROUND NAT NYL 0.56IN HGT
MFG Item Number
RANY-620-9-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Clamps, RANY Series
Item #
RANY-620-9-D
CABLE CLIP ROUND NAT NYL 0.56IN HGT

RANY Series Information

Specifications

Specifications
Manufacturer Part Number RANY-620-9-D
Manufacturer Catamount, a T & B Brand
Product Series RANY
Family Series Catamount, a T & B Brand Cable Clamps, RANY Series
Description Cable Clamp for Round Cables, Natural Polyamide Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 28.5mm 1.12 Inch, Width of 31.8mm 1.25 Inch, Height of 14.2mm 0.56 Inch, Self-Adhesive Mounting Method
Color Natural
Thickness 0.56 "
Width 1.25 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs