Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RASC Series
RASC1916WH2
Hammond Manufacturing Enclosures, RASC Series
SHELF/CHASSIS, FOR 19in., RACK 24
MFG Item Number
RASC1916WH2
This item cannot be canceled or returned
Description
SHELF/CHASSIS, FOR 19in., RACK 24
Specifications
Specifications
| Manufacturer Part Number |
RASC1916WH2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RASC |
| Family Series |
Hammond Manufacturing Enclosures, RASC Series |
| Description |
SHELF/CHASSIS, FOR 19in., RACK 24 |
| Accessory Type |
Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Four Post Mounting Fixed Chassis Shelf |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
RASC1916WH2
Hammond Manufacturing Enclosures, RASC Series