RASU190107DBK1
Hammond Manufacturing Enclosures, RAS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RASU190107DBK1

Hammond Manufacturing Enclosures, RAS Series

RASU190107DBK1

Hammond Manufacturing Enclosures, RAS Series
Enclosure
MFG Item Number
RASU190107DBK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RAS Series
Item #
RASU190107DBK1
Enclosure

RAS Series Information

  • Universal Design Mounts to any Standard EIA Compliant Rack
  • Available in either Vented or Unvented Versions
  • Rugged Textured Black Powder Paint Finish
  • Constructed of 14 or 16 Gauge Steel
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number RASU190107DBK1
Manufacturer Hammond Manufacturing
Product Series RAS
Family Series Hammond Manufacturing Enclosures, RAS Series
Description Enclosure
Material Steel
Composition Metallic
Max Rack Units 1U
Cover Design Solid
Comments Universal Rack Shelf, 200 lbs Weight Capacity
Net Weight 4 lbs
Gross Weight 4 lbs