Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RAS Series
RASU190107UBK1
Hammond Manufacturing Enclosures, RAS Series
1U Cantilever Colid Shelf - 7O dp -
MFG Item Number
RASU190107UBK1
This item cannot be canceled or returned
Description
1U Cantilever Colid Shelf - 7O dp -
- Universal Design Mounts to any Standard EIA Compliant Rack
- Available in either Vented or Unvented Versions
- Rugged Textured Black Powder Paint Finish
- Constructed of 14 or 16 Gauge Steel
- Manufactured in North America
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
RASU190107UBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RAS |
| Family Series |
Hammond Manufacturing Enclosures, RAS Series |
| Description |
1U Cantilever Colid Shelf - 7O dp - 40 lbs rated |
| Accessory Type |
Rack Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Un-Vented Shelf |
| Net Weight |
10 lbs |
| Gross Weight |
3.15 lbs |
RASU190107UBK1
Hammond Manufacturing Enclosures, RAS Series