Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RAS Series
RASVL190314BK1
Hammond Manufacturing Enclosures, RAS Series
MFG Item Number
RASVL190314BK1
This item cannot be canceled or returned
Description
- Universal Design Mounts to any Standard EIA Compliant Rack
- Available in either Vented or Unvented Versions
- Rugged Textured Black Powder Paint Finish
- Constructed of 14 or 16 Gauge Steel
- Manufactured in North America
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
RASVL190314BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RAS |
| Family Series |
Hammond Manufacturing Enclosures, RAS Series |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
2U |
| Comments |
Universal Rack Shelf, 200 lbs Weight Capacity, 19 inch clearance |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
RASVL190314BK1
Hammond Manufacturing Enclosures, RAS Series