Series Information
| Manufacturer Part Number | RB-321S |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type RB Reducing Bushing, Size: 3/4 X 1/2 IN, Steel, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 23/32 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A, B |
| Length | 0.69 " |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |