Series Information
| Manufacturer Part Number | RB-331 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type RB Reducing Bushing, Size: 2 X 1-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 7/8 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Group |
| Length | 0.87 " |
| Material | Malleable Iron |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |