Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RB-HRM Series
RB-HRM1
Hammond Manufacturing Enclosures, RB-HRM Series
1U Steel Ring Cable Manager
This item cannot be canceled or returned
Description
Enclosures, RB-HRM Series
1U Steel Ring Cable Manager
RB-HRM Series Information
Specifications
Specifications
| Manufacturer Part Number |
RB-HRM1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RB-HRM |
| Family Series |
Hammond Manufacturing Enclosures, RB-HRM Series |
| Description |
1U Steel Ring Cable Manager |
| Accessory Type |
Cable Manager |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Horizontal Ring |
| Net Weight |
1 lb |
| Gross Weight |
1.5 lbs |
RB-HRM1
Hammond Manufacturing Enclosures, RB-HRM Series